Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB633595

MPN #: 3V670SEL

Narrow "3V" Cogged V-Belt, 3V670

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 3/8" Wide
  • 67" Long
  • Resists Oil & Heat


PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Top Width3/8 in
Nominal Outside Length67 in

Product Details

Belt Type3V
Belt Number3V670
ResistsOil & Heat
BrandMaster Drive.
Belt StyleWedge Smooth