Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB634270

MPN #: 5VX950SEL

Narrow "5VX" Cogged V-Belt, 5VX950

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 5/8" Wide
  • 95" Long
  • Resists Oil & Heat


PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Top Width5/8 in
Nominal Outside Length95 in

Product Details

Belt Type5VX
Belt Number5VX950
ResistsOil & Heat
BrandMaster Drive.
Belt StyleWedge Cogged