x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Narvik Bib Pant, Orange, 2XL, 70570-260

Helly Hansen Narvik Bib Pant, Orange, 2XL, 70570-260

Item #: WBB477201

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.00

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Narvik Bib Pant, Orange - 2XL

Features

  • ANSI/ISEA 107 2010, Class 2
  • PU Coated knitted Polyester - 180g light weight
  • .16 mm
  • Waterproof
  • Waist gusset with snap
  • Adjustable elastic suspenders
  • Boot zip
  • Double fabric on knees
  • 3M® Scotchlite reflective
  • Blood Borne Pathogen Tested

  • BRAND Helly Hansen
  • DESCRIPTION Narvik Bib Pant
  • MANUFACTURERS PART NUMBER 70570-260-2XL
  • MATERIAL(S) PU Coated Knit Polyester
  • PACKAGE QUANTITY 1
  • SIZE 2XL
  • TYPE Bib Pant
  • COLOR Orange
  • APPLICATION High Visibility
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Item #: 695305

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Narvik Bib Pant, Orange, 2XL, 70570-260

Helly Hansen Narvik Bib Pant, Orange, 2XL, 70570-260

Item #: WBB477201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant