Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC® Duracell SLAHR12-9FR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2
12 V
7 A
F2
-
Duracell SLAHR12-9FR 7Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
WBB3109615
$30.95
AJC®  Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery
12 V
1.2 A
F1
0.9 lbs
PANASONIC-LC-R121R3P
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782466
$19.00
AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery
6 V
4.5 A
F1
1.7 lbs
LITHONIA-LIGHTING ELB06042
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147107
$14.50
AJC® Batterymart SLA-12-F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2
12 V
12 A
F2
-
Batterymart SLA-12-F2 12Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
WBB3109940
$60.95
AJC® Power Kingdom PS12-12 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2
12 V
12 A
F2
-
Power Kingdom PS12-12 12Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
WBB3109801
$73.95
AJC®  Parasystems PS-1250-F1 12V 5Ah Sealed Lead Acid Battery
12 V
5 A
F1
3.6 lbs
PARA SYSTEMS-PS-1250-F1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1783577
$30.95
AJC® Power Patrol SLA1005 Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1
12 V
1.3 A
F1
-
Power Patrol SLA1005 1.3Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
WBB3109777
$15.25
AJC®  PowerSonic PS-121000UH 12V 100Ah Sealed Lead Acid Battery
12 V
100 A
NB
65.1 lbs
POWER-SONIC-PS-121000UH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781523
$359.95
AJC® CSB EVX12340 EVX-12340 12V 35Ah Sealed Lead Acid Battery
12 V
35 A
NB
23.1 lbs
CSB-EVX12340 EVX-12340
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147633
$139.95
AJC®  Leoch LP12-75 Sealed Lead Acid - AGM - VRLA Battery
12 V
75 A
NB
49.1 lbs
LP12-75-Leoch-12V-75Ah-SLA
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782886
$259.95
Showing 1-10 of 2245 results