SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Natural Hog Casing 3 oz (for 15-20 lbs)

Natural Hog Casing 3 oz (for 15-20 lbs)

Item #: WBB2217449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Ring Pliers with 50 Hog Rings

Hog Ring Pliers with 50 Hog Rings

SANI-LAV® 3999 Stainless Steel Scoop, 160 oz

SANI-LAV® 3999 Stainless Steel Scoop, 160 oz

SANI-LAV® 4005 Stainless Steel Scoop, 96 oz

SANI-LAV® 4005 Stainless Steel Scoop, 96 oz

SANI-LAV® 4004 Stainless Steel Scoop, 64 oz

SANI-LAV® 4004 Stainless Steel Scoop, 64 oz

SANI-LAV® 42SQ, Stainless Steel Scoop, 50 oz

SANI-LAV® 42SQ, Stainless Steel Scoop, 50 oz

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Weston Natural Hog Casings

These Natural Hog Casings are preferred by professional butchers for stuffing bratwurst, kielbasa and Italian sausage. These organic casings breathe, allowing the smoking and cooking flavors to permeate the casing and infuse the meat. This gives a rich, even flavor throughout the sausage. Hog Casings are natural, edible and great for smoking, dehydrating or grilling. The package includes enough casings to make approximately fifteen to twenty pounds of meat. Casings are packaged in a Weston Zipper Seal Vacuum Bag for maximum freshness and flavor.

Weights & Dimensions

  • Diameter 32-35 mm

Product Details

  • Type Sausage Casing
  • Yield 15-20 Lbs.
  • Brand Weston
  • Description Natural Hog Casing 3 oz (for 15-20 lbs)
  • Style Natural Hog
  • Manufacturers Part Number 19-0301-W
  • Edible Yes
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Natural Hog Casing 3 oz (for 15-20 lbs)

Natural Hog Casing 3 oz (for 15-20 lbs)

Item #: WBB2217449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant