Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3222578

MPN #: N1340-10.5W

Nautilus Switch Men's Athletic Work Shoes, Composite Toe, Size 10.5W, Gray

Product Description
Nautilus 1340: Specialty ESD Grey Composite Toe SD10 Athletic Work Shoe

Features:
  • Static Dissipative (SD-10)
  • Synthetic and Textile Upper
  • Composite Safety Toe Cap
  • Removable SD10 Comfort Insole
  • EVA Midsole with Slip-Resistant Rubber Outsole
  • No Exposed Metal and Security Friendly
  • Meet or Exceeds ASTM 2413-18 Impact/Compression and SD10 Ratings with a Mark II Slip Rating of


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height3 in
Size10.5

Product Details

Upper MaterialLeather/Textile
ColorGray
Toe TypeComposite Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberN1340-10.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofYes
BrandNautilus Safety Footwear