Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nautilus Safety Footwear

Model # :WBB3224088

MPN #: N1430-10.5W

Nautilus Westside Men's Work Shoes, Steel Toe, Size 10.5W, Charcoal

Product Description
Nautilus 1430: Westside Black Steel Toe SD10 Slip On Work Shoe

Features:
  • Static Dissipative (SD-10)
  • Textile Upper
  • Steel Safety Toe Cap
  • Removable SD10 Comfort Insole with Arch Support
  • EVA Midsole with Slip-Resistant Rubber Outsole
  • No Exposed Metal
  • Meet or Exceeds ASTM 2413-18 Impact/Compression and SD10 Ratings with a Mark II Slip Rating of .54


PRICE
$95.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height3 in
Size10.5

Product Details

Upper MaterialTextile
ColorCharcoal
Toe TypeSteel Toe
StyleWork Shoe
InsulatedNo
Closure TypeSlip-On
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberN1430-10.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandNautilus Safety Footwear