Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154545

MPN #: N5P3-3XL

NEOS® Navigator 5™ Expandable Insulated Overboots, Threaded Outsole, 3XL, 15"H, Gray

Product Description
The NEOS® Navigator 5 is the ultimate choice for cold weather and deep snow with it's superior fit and aggressive tread for the great outdoors lovers. They are also very warm. The NEOS® Navigator 5 has a durable polyester upper with waterproof membrane and 4 mm polyurethane foam insulation which add comfort and warmth. They have an aggressive Vibram® Ninja™ outsole which offers superior traction on ice, snow and slush. The Navigator 5 overshoes are lightweight to prevent foot and leg fatigue with a wide, easily opened gusset provide ease in putting on or taking off overshoes.

The Navigator 5 Series insulated overboots are designed to be worn right over your everyday footwear and are made from advanced materials to provide an extra level of durability, protection, and performance when operating in the most extreme conditions. The tough yet lightweight 840 denier nylon material is water and wind resistant to provide maximum protection against wind, rain while the premium grade insulation provides warmth and comfort even at -20°F. Made with an extra aggressive multi-directional tread for top performance on ice, snow, and slush these overboots also feature expandable gators bring the boot height up to 20" for enhanced coverage.

Features:
  • Premium foam insulation keeps you warm in frigid temperatures down to -20°F
  • Vibram® Ninja™ aggressive tread pattern provides maximum traction and grip
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down
  • Multi-purpose design is orthopedic and snowshoe compatible and ideal for work or recreation
  • Upper: 840 Denier Woven Polyester
  • Outsole: Vibram® Ninja™
  • Temp Rating: -29° C / -20° F
  • Height: 15 in (Expandable to 20 in)
  • Weight: 3.2 lbs


PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3
Boot Height15 in
Size3XL

Product Details

TypeOverboots
Upper Material840 Denier Woven Polyester
ColorGray
SeriesNavigator 5
Outsole DesignThreaded Sole
StyleMid Calf
InsulatedYes
Insulation TypeFoam
Closure TypePull-On
MaterialPolyester
Footwear Sole PatternTread
Outsole MaterialVibram Ninja
DescriptionNavigator 5Expandable Insulated Overboots
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberN5P3-3XL
Slip ResistantYes
WaterproofYes
BrandNEOS