Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NEOS

Model # :WBB3154549

MPN #: N5P3G-4XL

NEOS® Navigator 5™ GT Insulated Overboots, Cleated Outsole, 4XL, 15"H, Gray

Product Description
NEOS® new Navigator Glacier Trek™ SPK features cleated outsole technology for superior cold weather traction. The Navigator Glacier Trek replaces the original Navigator Stabilizer. Built to stand up to the daily abuse of occupational users while providing the performance mandated by explorers in extreme cold weather environments. Glacier Trek™ SPK ice traction cleats are engineered to provide excellent traction while being durable via a non-corrosive heat treated metal that digs into ice and snow with ease.

The Navigator GT Series insulated overboots are designed to be worn right over your everyday footwear and are made from advanced materials to provide an extra level of durability, protection, and performance when operating in the most extreme conditions. The tough yet lightweight 840 denier nylon material is water and wind resistant to provide maximum protection against wind, rain while the premium grade insulation provides warmth and comfort even at -20°F. Glacier Trek™ outsoles are embedded with 32 replaceable stainless-steel spikes per pair to provide unparalleled traction and grip and come complete with expandable gators to bring the boot height up to 20" for enhanced coverage.

Features:
  • Made with an extra wide gusset for easy on and off over work boots and shoes
  • Premium foam insulation keeps you warm in frigid temperatures down to -20°F
  • Multi-directional rugged outsole provides maximum traction
  • Built-in extendable gaiters unsnap to allow 20" of snow protection
  • Hook and loop strap system combined with quick-release buckle and inner bootie deliverer a secure and comfortable fit
  • Lightweight construction helps prevent foot and leg fatigue with no bulky material to slow you down
  • Multi-purpose design is orthopedic and snowshoe compatible and is ideal for work or recreation
  • Upper: 840 Denier Woven Polyester
  • Outsole: Glacier Trek™
  • Temp Rating: -29° C / -20° F
  • Height: 15 in (Expandable to 20 in)
  • Weight: 4.4 lbs


PRICE
$185.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4
Boot Height15 in
Size4XL

Product Details

TypeOverboots
Upper Material840 Denier Nylon
ColorGray
SeriesNavigator 5 GT
Outsole DesignCleated
StyleMid Calf
InsulatedYes
Insulation TypeFoam
Closure TypePull-On
MaterialNylon
Footwear Sole PatternCleated
Outsole MaterialGlacier Trek
DescriptionNavigator 5GT Insulated Overboots
Package Quantity1 Pair
GenderUnisex
Manufacturers Part NumberN5P3G-4XL
WaterproofYes
BrandNEOS