x

Take 15% off your entire order!

Offer applied at checkout

Fellowes® Thin Jewel Case, 98335, 5-3/8" X 3/16" X 4-15/16", 100/Pk, Black/Clear

Fellowes® Thin Jewel Case, 98335, 5-3/8" X 3/16" X 4-15/16", 100/Pk, Black/Clear

Item #: WBB1000716

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.99 up to 2% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IdeaStream® Snap-N-Store Storage Box, SNS01658, 10-1/4" X 13-3/4" X 6", Fiberboard, Black

IdeaStream® Snap-N-Store Storage Box, SNS01658, 10-1/4" X 13-3/4" X 6", Fiberboard, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Quality Park® CD/DVD Sleeves, 77203, Moisture/Tear Resistant, 4-7/8" X 5", 100/Pk, White

Quality Park® CD/DVD Sleeves, 77203, Moisture/Tear Resistant, 4-7/8" X 5", 100/Pk, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

A-Z CD File folder Guides, 5w x 5-3/4h, Black

A-Z CD File folder Guides, 5w x 5-3/4h, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Verbatim® CD-R Discs, 94795, 52X, 700MB/80Min, Thermal Printable, Spindle, 50/Pk, White

Verbatim® CD-R Discs, 94795, 52X, 700MB/80Min, Thermal Printable, Spindle, 50/Pk, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maxell 630026 CD-RW Discs, 700MB/80min, 4x, Spindle, Silver, 25/Pack

Maxell 630026 CD-RW Discs, 700MB/80min, 4x, Spindle, Silver, 25/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fellowes® Thin Jewel Case, 98335, 5-3/8" X 3/16" X 4-15/16", 100/Pk, Black/Clear

Durable, slim replacement cases hold CDs/DVDs in half the space of a standard jewel case and include an area for an insert booklet. Cases are made of plastic. Each jewel case stores one CD/DVD and booklet. Protective ports and spines prevent damage to Cds/DVDs. Jewel cases are 100 percent recyclable.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 5.6
  • DEPTH INCHES 4-7/8
  • HEIGHT INCHES 1/5
  • COLOR FINISH Black
  • BRAND Fellowes
  • DESCRIPTION NEATO Slim Jewel Cases
  • MANUFACTURERS PART NUMBER 98335
  • MEDIA CAPACITY 1/Case
  • PACKAGE QUANTITY 100 Pack
  • STORAGE CD/DVD
  • STYLE Jewel/Shell Case
  • TYPE CD/DVD Organizer
  • LIMITED WARRANTY 1 Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® Thin Jewel Case, 98335, 5-3/8" X 3/16" X 4-15/16", 100/Pk, Black/Clear

Fellowes® Thin Jewel Case, 98335, 5-3/8" X 3/16" X 4-15/16", 100/Pk, Black/Clear

Item #: WBB1000716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant