+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
IKO Needle Roller Cage Assembly, 12mm Bore, 16mm OD, 18mm Width, Steel Cage Material
IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.
IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.
Weights & Dimensions
- Tolerance Roller Diameter +0 / -0.003 mm
- Tolerance Cage Width -0.20 / -0.55
- Shaft Diameter +0 / -0.008 mm
- Width (Bc) 18
- Static Load Rating 11900 N
- Outside Dimension (Ew) 16 mm
- Bore (Fw) Mm/Inch 12 in
- Bore + 0.017 / +0.006 in
Product Details
- Dynamic Load Rating (N) 9790
- Oil Max Speed 40000 rpm
- Cage Material Steel
- Temperature Range -20 to +120 °C
- Brand IKO
- Series KT
- Manufacturers Part Number KT121618C3
- Grease Max Speed 20000 rpm
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

IKO Needle Roller Cage Assembly, 12mm Bore, 16mm OD, 18mm W, Steel Cage Material
$6.3
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A