+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
IKO Needle Roller Cage Assembly, 16mm Bore, 20mm OD, 10mm Width, Steel Cage Material
IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.
IKO Needle Roller Cage Assembly consists of needle rollers with extremely high accuracy and specially designed cage. These products are suitable to use in limited spaces, combining with shafts and housings. 0.2µmRa or less surface finish and HRC 58 to 64 hardness are recommended for the shaft and housing. If the surface hardness is low, load ratings become lower than values described. Due to their lightweight, high rigidity and lubricant holding design, these products can withstand severe operating conditions such as high speed and shock load.
- BRAND IKO
- DYNAMIC LOAD RATING (N) 6930
- STATIC LOAD RATING (N) 8330
- BORE (mm) +0.020 / +0.007
- SHAFT DIAMETER MM +0 / -0.008
- MAX SPEED / GREASE (RPM) 15000
- MANUFACTURERS PART NUMBER KT162010C3
- SERIES KT
- TOLERANCE CAGE WIDTH (mm) -0.20 / -0.55
- TOLERANCE ROLLER DIAMETER (mm) +0 / -0.003
- WIDTH (Bc) (mm) 10
- OD (Ew) (mm) 20
- BORE (Fw) mm/inch 16
- CAGE MATERIAL Steel
- TEMPERATURE RANGE °C -20 to +120
- MAX SPEED / OIL (RPM) 30000
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
IKO Needle Roller Cage Assembly, 16mm Bore, 24mm OD, 20mm W, Steel Cage Material
Item #: B1173672
Not Yet Rated
Usually ships in 7 to 10 days
$6.50

IKO Needle Roller Cage Assembly, 16mm Bore, 20mm OD, 10mm W, Steel Cage Material
$5.6
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A