AIGNEP Needle Valve, 50925N-5-M5, Knob Adj., 5MM Tube x M5 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant.
PRICE
$22.86
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M5 in |
| Nominal Flow Diameter | 5MM in |
| Thread | Metric |
| Tube Size | 5mm in |
Product Details
| Style | UNF |
| Type | Needle Valve |
| Description | Needle Valve |
| Manufacturers Part Number | 50925N-5-M5 |
| Adjustment Type | Knob |
| Brand | Aignep USA |