Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
AIGNEP Needle Valve, 55920-4-M5, Screw Adj., 4MM Tube X M5 Thread, Composite Body
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.28
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M5 in |
| Nominal Flow Diameter | 4MM in |
| Thread | Metric |
| Tube Size | 4mm in |
Product Details
| Style | UNF |
| Type | Needle Valve |
| Body Material | Composite |
| Description | Needle Valve |
| Manufacturers Part Number | 55920-4-M5 |
| Adjustment Type | Screw |
| Brand | Aignep USA |