AIGNEP Needle Valve, 85978-04-32, Knob Adj.,1/4" Tube X 10-32 UNF Male Thread,Composite Body
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
PRICE
$16.46
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 10/32 in |
| Nominal Flow Diameter | 1/4 in |
| Thread | UNF |
| Tube Size | 1/4 in |
Product Details
| Style | UNF |
| Type | Needle Valve |
| Body Material | Composite |
| Description | Needle Valve |
| Manufacturers Part Number | 85978-04-32 |
| Adjustment Type | Knob |
| Brand | Aignep USA |