x

Take 15% off your entire order!

Offer applied at checkout

Leeson Motors Nema 1, 2 HP, 200-240 Volts, Inverter Drive

Leeson Motors Nema 1, 2 HP, 200-240 Volts, Inverter Drive

Item #: WBB242976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,358.00 up to 57% OFF

Price: $578.00

$96.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Leeson Motors Nema 1, 2 HP, 200-240 Volts, Inverter Drive

General Specifications:
Our Micro Series line of compact inverters offer Big drive features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. Complete rugged steel enclosures offer protection that is not always provided with plastic enclosures. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.

Features include:
  • 0-120 Hz - Output Frequency
  • 16 bit Intel microprocessor
  • Four-Preset speeds
  • Adjustable acceleration and deceleration times
  • Adjustable carrier frequency
  • Analog output signal - 0-10VDC, speed or load
  • Two auxiliary contacts: One form C relay and two open collector outputs
  • Forward/Reverse
  • Password Protected
  • Dynamic Braking kits available
  • Remote Keypads available
  • Slip compensation
  • Constant torque with adjustable current limit
  • UL listed

  • BRAND Leeson
  • MANUFACTURERS PART NUMBER 174917
  • INPUT VOLTAGE 200-240
  • NEMA 1
  • OUTPUT AMPS 6.8
  • HORSEPOWER 2
  • DIMENSION S 0.88
  • DIMENSION Q 1.37
  • DIMENSION R 5.50
  • DIMENSION N 3.77
  • DIMENSION P 3.30
  • DIMENSION W 6.12
  • DIMENSION D 5.12
  • DIMENSION H 7.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors Nema 1, 2 HP, 200-240 Volts, Inverter Drive

Leeson Motors Nema 1, 2 HP, 200-240 Volts, Inverter Drive

Item #: WBB242976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant