x

Take 15% off your entire order!

Offer applied at checkout

Bud AN-2851-A Nema 4,4X,6,6P,12,13,I68 Box w/Moldeded Mount Bracket 2.52"L X 2.28"W X 1.38"H Natural

Bud AN-2851-A Nema 4,4X,6,6P,12,13,I68 Box w/Moldeded Mount Bracket 2.52"L X 2.28"W X 1.38"H Natural

Item #: WBB562410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $5.20

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Designed to IP68 of IEC529 and NEMA 1, 2, 4, 4x, 6, 6P, 12, and 13 specifications.
  • Cover incorporates a recessed gasket (included but not installed on black finish boxes)
  • Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
  • Most models have internal guide slots for mounting PCB assemblies vertically
  • Excellent screening properties
  • Molded external wall mounting brackets
  • Mounts to wall or panel with #10 size screws (not furnished)
  • UL Listed.
  • Finish: Natural or Black powdercoat (add suffix -B)

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER AN-2851-A
  • WEIGHT LBS 0.33
  • CONSTRUCTION Die Cast Aluminum
  • DIMENSION A 2.52
  • DIMENSION B 2.28
  • DIMENSION C 1.38
  • DIMENSION D 1.17
  • DIMENSION E 2.19
  • DIMENSION F 1.95
  • DIMENSION G 1.17
  • DIMENSION H 1.07
  • DIMENSION I 3.15
  • DIMENSION J 1.18
  • WALL THICKNESS 0.13
  • WEIGHT (Oz) 5.20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud AN-2851-A Nema 4,4X,6,6P,12,13,I68 Box w/Moldeded Mount Bracket 2.52"L X 2.28"W X 1.38"H Natural

Bud AN-2851-A Nema 4,4X,6,6P,12,13,I68 Box w/Moldeded Mount Bracket 2.52"L X 2.28"W X 1.38"H Natural

Item #: WBB562410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant