
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- Die cast aluminum NEMA 1, 2, 4, 4x, 12, 13 boxes with external mounting brackets increase both adaptability and use. These boxes allow for the mounting of the box without having to remove the cover, thereby possibly compromising the NEMA 4X rating.
- Designed to IP65 of IEC529 and NEMA 1, 2, 4, 4x, 12, and 13 specifications.
- Cover incorporates a recessed gasket (included but not installed on black finish boxes)
- Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
- Most models have internal guide slots for mounting PCB assemblies vertically
- Excellent screening properties
- Heavy duty .09 thick external wall mounting bracket
- Mounts to wall or panel with #10 size screws (not furnished)
- UL Listed.
- Body & Cover: Aluminum Alloy #ADC-12
- Gasket: Silicon Sponge
- Cover Screws: M4 Stainless Steel, non-magnetic
- PCB Mounting Hardware: Requires kit #57-58, ordered separately
- BRAND Bud Industries
- COLOR FINISH Black
- MANUFACTURERS PART NUMBER AN-2803-AB
- WEIGHT LBS 0.88
- CONSTRUCTION Aluminum Alloy
- DIMENSION A 4.53
- DIMENSION B 2.56
- DIMENSION C 2.17
- DIMENSION D 1.96
- DIMENSION E 4.03
- DIMENSION F 2.07
- DIMENSION G 1.90
- DIMENSION H 1.86
- DIMENSION I 5.19
- DIMENSION J 1.62
- WALL THICKNESS 0.13
- WEIGHT (Oz) 14.00
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud AN-2804-AB Nema 4 Box With Mounting Bracket 4.53" L X 3.54" W X 2.17" H, Black - Min Qty 4
Item #: B562374
Not Yet Rated
Usually ships in 8 to 11 days
$21.50

Bud AN-2803-AB Nema 4 Box With Mounting Bracket 4.53" L X 2.56" W X 2.17" H, Black - Min Qty 4
$21.5
- Product Information
- Customer Review
- Product Q&A