x

Take 15% off your entire order!

Offer applied at checkout

Bud AN-2805-AB Nema 4 Box With Mounting Bracket 5.83" L X 4.25" W X 2.95" H Black - Min Qty 3

Bud AN-2805-AB Nema 4 Box With Mounting Bracket 5.83" L X 4.25" W X 2.95" H Black - Min Qty 3

Item #: WBB562376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Die cast aluminum NEMA 1, 2, 4, 4x, 12, 13 boxes with external mounting brackets increase both adaptability and use. These boxes allow for the mounting of the box without having to remove the cover, thereby possibly compromising the NEMA 4X rating.
  • Designed to IP65 of IEC529 and NEMA 1, 2, 4, 4x, 12, and 13 specifications.
  • Cover incorporates a recessed gasket (included but not installed on black finish boxes)
  • Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
  • Most models have internal guide slots for mounting PCB assemblies vertically
  • Excellent screening properties
  • Heavy duty .09 thick external wall mounting bracket
  • Mounts to wall or panel with #10 size screws (not furnished)
  • UL Listed.
  • Body & Cover: Aluminum Alloy #ADC-12
  • Gasket: Silicon Sponge
  • Cover Screws: M4 Stainless Steel, non-magnetic
  • PCB Mounting Hardware: Requires kit #57-58, ordered separately

  • BRAND Bud Industries
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER AN-2805-AB
  • WEIGHT LBS 1.75
  • CONSTRUCTION Aluminum Alloy
  • DIMENSION A 5.83
  • DIMENSION B 4.25
  • DIMENSION C 2.95
  • DIMENSION D 2.52
  • DIMENSION E 5.34
  • DIMENSION F 3.76
  • DIMENSION G 2.71
  • DIMENSION H 2.42
  • DIMENSION I 6.38
  • DIMENSION J 3.25
  • WALL THICKNESS 0.13
  • WEIGHT (Oz) 28.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud An-2855-AB Nema 4 Box With Molded Mounting Bracket 5.83" L X 4.25" W X 2.95" H Black - Min Qty 3

Item #: B562652

Not Yet Rated

Usually ships in 8 to 11 days

$27.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud AN-2805-AB Nema 4 Box With Mounting Bracket 5.83" L X 4.25" W X 2.95" H Black - Min Qty 3

Bud AN-2805-AB Nema 4 Box With Mounting Bracket 5.83" L X 4.25" W X 2.95" H Black - Min Qty 3

Item #: WBB562376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant