x

Take 15% off your entire order!

Offer applied at checkout

Bud AN-1307-A Nema 4,4x,6,6P,12,13 & IP68 Die Cast Alum Encl 8.82" L X 5.83" W X 2.17" H Natural

Bud AN-1307-A Nema 4,4x,6,6P,12,13 & IP68 Die Cast Alum Encl 8.82" L X 5.83" W X 2.17" H Natural

Item #: WBB562924

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Die cast in aluminum alloy and resistant to atmospheric and marine corrosion, these enclosures are ideal for housing sensitive electronic assemblies and pneumatic, hydraulic and electrical devices in both commercial and industrial environments.
  • Designed to IP68 of IEC529 and NEMA 1, 2, 4, 4x, 6, 6P, 12, and 13 specifications.
  • Wall mounting holes (on Style A) and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust (Style B does not have wall mounting holes).
  • Cover incorporates a recessed gasket.
  • Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
  • Most models have internal guide slots for mounting PCB assemblies vertically.
  • Cover mounting holes are roll threaded and screws are recessed.
  • UL Listed.
  • Body & Cover: Aluminum Alloy #ADC-12
  • Gasket: Silicon Sponge
  • Cover Screws: M4 Stainless Steel, non-magnetic
  • PCB Mounting Hardware: Requires kit #57-58, ordered separately

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER AN-1307-A
  • WEIGHT LBS 3.06
  • CONSTRUCTION Aluminum Alloy
  • DIMENSION A 8.82
  • DIMENSION B 5.83
  • DIMENSION C 2.17
  • DIMENSION D 1.98
  • DIMENSION E 8.27
  • DIMENSION F 5.29
  • DIMENSION G 1.95
  • DIMENSION H 1.85
  • INTERNAL GROUNDING/PCB HOLES 4- 0.125 DIA
  • WALL THICKNESS 0.12
  • WEIGHT (Oz) 49.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud AN-1307-A Nema 4,4x,6,6P,12,13 & IP68 Die Cast Alum Encl 8.82" L X 5.83" W X 2.17" H Natural

Bud AN-1307-A Nema 4,4x,6,6P,12,13 & IP68 Die Cast Alum Encl 8.82" L X 5.83" W X 2.17" H Natural

Item #: WBB562924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant