- Complete kits with all hardware necessary for converting Baldor-Reliance 56 through 445T frame rigid base motors to C-Face mounting with base
- For use with Legacy Baldor-Reliance Motor Designs.
Baldor-Reliance NEMA AC Motor C-Face Kit, Field Conversion, 09-1310, TEFC, 09/284-6UC, TC Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,175.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bearing Size | 6311 in |
Product Details
| Frame | 09/284-6UC, TC |
| Manufacturers Part Number | 09-1310 |
| Enclosure Type | Totally Enclosed |
| Description | NEMA AC Motor C-Face Kit, Field Conversion |
| Brand | Baldor-Reliance |