Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914773

MPN #: 35-1325

Baldor-Reliance NEMA AC Motor C-Face Kit, Field Conversion, 35-1325, TEFC, 35/182-4TC Frame

Product Description
Features
  • Complete kits with all hardware necessary for converting Baldor-Reliance 56 through 445T frame rigid base motors to C-Face mounting with base
  • For use with Legacy Baldor-Reliance Motor Designs.


PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bearing Size6206 in

Product Details

Frame35/182-4TC
Manufacturers Part Number35-1325
DescriptionNEMA AC Motor C-Face Kit, Field Conversion
BrandBaldor-Reliance