- Complete kits with all hardware necessary for converting Baldor-Reliance 56 through 445T frame rigid base motors to C-Face mounting with base
- For use with Legacy Baldor-Reliance Motor Designs.
Baldor-Reliance NEMA AC Motor C-Face Kit, Field Conversion, 36-1206A-GLD, OPSB, 36/213-5TC Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bearing Size | 6207 in |
Product Details
| Frame | 36/213-5TC |
| Manufacturers Part Number | 36-1206A-GLD |
| Enclosure Type | Open/Drip Proof |
| Description | NEMA AC Motor C-Face Kit, Field Conversion |
| Brand | Baldor-Reliance |