x

Take 15% off your entire order!

Offer applied at checkout

Bud Ips-3915 Nema Die Cast Aluminum Box - Ip67 Nema Series 5.91" L X 3.94" W X 2.95" D - Min Qty 4

Bud Ips-3915 Nema Die Cast Aluminum Box - Ip67 Nema Series 5.91" L X 3.94" W X 2.95" D - Min Qty 4

Item #: WBB562743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Rugged #ADC-12 die cast aluminum alloy.
  • Thick wall (0.098 inch, 2.5 mm) construction provides strength and rigidity for heavy duty applications.
  • One-piece molded outer Silicone gasket provides reliable and long lasting sealing to meet NEMA 4X and IP67 requirements.
  • Captive cover assembly screws (M4) are located outside the sealing area.
  • Recessed area on cover surface for decals.
  • Easily machined and modified to your particular requirements.
  • Finish: Natural
  • Optional die cast external mounting brackets available -

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 3.94
  • DEPTH INCHES 2.95
  • LENGTH INCHES 5.91
  • MANUFACTURERS PART NUMBER IPS-3915
  • WEIGHT LBS 1.34
  • CONSTRUCTION #ADC-12 Die Cast Aluminum Alloy
  • INTERNAL LENGTH INCHES 5.03
  • INTERNAL WIDTH INCHES 3.06
  • INTERNAL HEIGHT INCHES 2.71
  • WEIGHT (Oz) 21.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ips-3913 Nema Die Cast Aluminum Box - Ip67 Nema Series 5.91" L X 3.94" W X 1.97" D - Min Qty 5

Item #: B562742

Not Yet Rated

Usually ships in 8 to 11 days

$15.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ips-3915 Nema Die Cast Aluminum Box - Ip67 Nema Series 5.91" L X 3.94" W X 2.95" D - Min Qty 4

Bud Ips-3915 Nema Die Cast Aluminum Box - Ip67 Nema Series 5.91" L X 3.94" W X 2.95" D - Min Qty 4

Item #: WBB562743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant