
Actual product may differ from image shown
Price: $1,117.00
$186.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG NEMA Premium Efficiency Motor, 00312ET3ERSR213TC, 3HP, 1200RPM, 208-230/460V, TEFC, 213/5TC, 3PH
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
Weights & Dimensions
- Dimension C 20.257 in
Product Details
- RPM Range 1101-1200 rpm
- Kilowatts 2.2 kW
- Voltage 208-230/460 V
- Mounting Location C-Face Footless
- Frame 213/5TC
- Service Factor 1.15
- Horsepower 3 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Phase 3
- Enclosure TEFC
- Full Load Efficiency 89.5
- Brand WEG
- Full Load Amps 9.22-8.34/4.17 FLA
- Motor RPM 60 Hertz 1200 rpm
- Hertz 60 Hz
- Manufacturers Part Number 00312ET3ERSR213TC
- Nameplate RPM 1200 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories

WEG NEMA Premium Efficiency Motor, 00312ET3ERSR213TC, 3HP, 1200RPM, 208-230/460V, TEFC, 213/5TC, 3PH
$1117.0
- Product Information
- Customer Review
- Product Q&A
- Accessories