Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG NEMA Premium Efficiency Motor, 00536ET3ERSR184TC, 5HP, 3600RPM, 208-230/460V, TEFC, 182/4TC, 3PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 00536ET3ERSR184TC, 5HP, 3600RPM, 208-230/460V, TEFC, 182/4TC, 3PH

Item #: WBB873556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $832.00

$138.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG NEMA Premium Efficiency Motor, 01518ET3ER254TC-W22, 15 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

WEG NEMA Premium Efficiency Motor, 01518ET3ER254TC-W22, 15 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A - Made In USA

WEG NEMA Premium Efficiency Motor, 00118ET3ERSR143TC, 1HP, 1800RPM, 208-230/460V, TEFC, 143/5TC, 3PH

WEG NEMA Premium Efficiency Motor, 00118ET3ERSR143TC, 1HP, 1800RPM, 208-230/460V, TEFC, 143/5TC, 3PH

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

WEG NEMA Premium Efficiency Motor, 00536ET3ERSR184TC, 5HP, 3600RPM, 208-230/460V, TEFC, 182/4TC, 3PH

TEFC motors are built according to NEMA specifications and designed for operation in moist or dust atmospheric conditions without affecting their useful life. Premium Efficiency WEG motors are tested according to IEEE 112 std., method 'B' and their efficiency values are certified by UL Labs (CSA C390). Motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Weights & Dimensions

  • Dimension C 16.404 in

Product Details

  • RPM Range 3001-3600 rpm
  • Kilowatts 3.7 kW
  • Voltage 208-230/460 V
  • Mounting Location C-Face Footless
  • Frame 182/4TC
  • Service Factor 1.15
  • Horsepower 5 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Full Load Efficiency 89.5
  • Brand WEG
  • Full Load Amps 13.0-11.8/5.90 FLA
  • Motor RPM 60 Hertz 3600 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 00536ET3ERSR184TC
  • Nameplate RPM 3600 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 00536ET3ERSR184TC, 5HP, 3600RPM, 208-230/460V, TEFC, 182/4TC, 3PH

WEG NEMA Premium Efficiency Motor, 00536ET3ERSR184TC, 5HP, 3600RPM, 208-230/460V, TEFC, 182/4TC, 3PH

Item #: WBB873556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant