Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG NEMA Premium Efficiency Motor, 02018OT3H256TC, 20 HP, 1800 RPM, 575 V, ODP, 256TC, 3 PH

Actual product may differ from image shown

WEG NEMA Premium Efficiency Motor, 02018OT3H256TC, 20 HP, 1800 RPM, 575 V, ODP, 256TC, 3 PH

Item #: WBB873432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,989.00

$331.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG Fractional 3 Phase Motor, 00158OT3E56C-S, 1.5HP, 1800RPM, 208-230/460V, 56C, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56C-S, 1.5HP, 1800RPM, 208-230/460V, 56C, ODP

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

WEG Fractional 3 Phase Motor, .3318OT3E56C-S, 0.33HP, 1800RPM, 208-230/460V, 56C, ODP

WEG Fractional 3 Phase Motor, .3318OT3E56C-S, 0.33HP, 1800RPM, 208-230/460V, 56C, ODP

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

WEG NEMA Premium Efficiency Motor, 02018OT3H256TC, 20 HP, 1800 RPM, 575 V, ODP, 256TC, 3 PH

WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design "B" torque and high efficiency design from E143/5T through 444/5T frames (design "A" for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.

Weights & Dimensions

  • Dimension C 22.401 in

Product Details

  • RPM Range 1701-1800 rpm
  • Kilowatts 15 kW
  • Voltage 575 V
  • Mounting Location C-Face Rigid
  • Frame 256TC
  • Service Factor 1.15
  • Horsepower 20 HP
  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Phase 3
  • Enclosure ODP
  • Full Load Efficiency 93
  • Brand WEG
  • Full Load Amps 20.0 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 02018OT3H256TC
  • Nameplate RPM 1800 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG NEMA Premium Efficiency Motor, 02018OT3H256TC, 20 HP, 1800 RPM, 575 V, ODP, 256TC, 3 PH

WEG NEMA Premium Efficiency Motor, 02018OT3H256TC, 20 HP, 1800 RPM, 575 V, ODP, 256TC, 3 PH

Item #: WBB873432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant