- 99.9% UV protection
- Sleek, sporty style
- Soft-touch temples
- Lightweight construction
- Single-lens wrap-around protection
Jackson Safety SG Safety Glasses Black Frame Indoor-Outdoor Mirror Anti-Scratch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.10 lb lbs |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Indoor/Outdoor |
| Frame Color Family | Black |
| Hard Coat | Yes |
| Material | Nylon |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | Yes |
| Manufacturers Part Number | 50004 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Jackson Safety |
| Type | Half Frame Safety Glasses |
| Frame Style | Half Frame |
| Polarized | No |
| Adjustable Temple | Yes |
| Series | Jackson SG |
| Anti Fog | No |
| Description | Jackson Safety Eyewear |
| Package Quantity | 1 |
| Frame Material | Nylon |
Compliance & Certifications
| Certifications | ANSI Z87.1-2015 High Impact Standards |