Global Industrial
Model # :WB320754
Global Industrial Neodymium Magnetic Carabiner Hook, 45 Lbs. Pull, 6/Pack
|
Questions & Answers (0)
Product Description
✓ Rare earth, permanent magnet holds up to 45 lbs
✓ Temporary solution to hang or suspend items & equipment
✓ Includes 6 sets of magnets & carabiners per pack
Hang or suspend tools, cables, and a wide variety of other items with this 6-pack of Global Industrial Neodymium Magnetic Carabiner Hook. Neodymium magnets are highly-resistant to demagnetization & temperature changes, ensuring a long service life without the loss of holding strength. The strong grip of the rare earth permanent magnet adheres to any ferrous metal for reliable stability & support and each one comes with a spring-loaded steel carabiner hook with a weight capacity of 45 lb. The magnet won't damage surfaces and eliminates the need to drill and install permanent hooks or anchors, making it perfect for use in homes, schools, workshops, offices, and garages. Limited 1-Year Warranty.
✓ Temporary solution to hang or suspend items & equipment
✓ Includes 6 sets of magnets & carabiners per pack
Hang or suspend tools, cables, and a wide variety of other items with this 6-pack of Global Industrial Neodymium Magnetic Carabiner Hook. Neodymium magnets are highly-resistant to demagnetization & temperature changes, ensuring a long service life without the loss of holding strength. The strong grip of the rare earth permanent magnet adheres to any ferrous metal for reliable stability & support and each one comes with a spring-loaded steel carabiner hook with a weight capacity of 45 lb. The magnet won't damage surfaces and eliminates the need to drill and install permanent hooks or anchors, making it perfect for use in homes, schools, workshops, offices, and garages. Limited 1-Year Warranty.
PRICE
$53.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.25 in |
| Width | 1.25 in |
| Height | .59 in |
| Weight Capacity | 45 lbs |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Neodymium Magnet |
| Color | Silver |
| Style | Carabiner |
| Material | Magnet & Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | 320754 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |