SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Master Magnetics Neodymium Retractable Retrieving Magnet 07588

Master Magnetics Neodymium Retractable Retrieving Magnet 07588

Item #: WBB1798396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Lifting Magnet, 600 lb. Capacity

Global Industrial™ Lifting Magnet, 600 lb. Capacity

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07228BULK

Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07228BULK

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™ Lifting Magnet, 200 lb. Capacity

Global Industrial™ Lifting Magnet, 200 lb. Capacity

Global Industrial™ Lifting Magnet, 1200 lb. Capacity

Global Industrial™ Lifting Magnet, 1200 lb. Capacity

Master Magnetics Ceramic Round Base Magnets  HMKR-45 with Knob 16 Lbs. Pull Nickel - Chrome Plating

Master Magnetics Ceramic Round Base Magnets HMKR-45 with Knob 16 Lbs. Pull Nickel - Chrome Plating

Master Magnetics 07501 Ergonomic Handle Magnet 100 Lb. Pull - Min. Qty. 8

Master Magnetics 07501 Ergonomic Handle Magnet 100 Lb. Pull - Min. Qty. 8

Master Magnetics Neodymium Extra Long Extendable Pickup Magnet 07567B

Master Magnetics Neodymium Extra Long Extendable Pickup Magnet 07567B

Master Magnetics ML74C HD Bulk Parts Lifter 8 to 9 Lb. Pull with Nylon Base

Master Magnetics ML74C HD Bulk Parts Lifter 8 to 9 Lb. Pull with Nylon Base

Master Magnetics ML72C HD Bulk Parts Lifter 4 to 5 Lb. Pull with Nylon Base

Master Magnetics ML72C HD Bulk Parts Lifter 4 to 5 Lb. Pull with Nylon Base

Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07565 with Scribe

Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07565 with Scribe

Master Magnetics Ceramic Round Base Magnets HMKR-70 with Knob 65 Lbs. Pull Nickel - Chrome Plating

Master Magnetics Ceramic Round Base Magnets HMKR-70 with Knob 65 Lbs. Pull Nickel - Chrome Plating

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™I Beam Trolley 2,000 Pound Capacity

Global Industrial™I Beam Trolley 2,000 Pound Capacity

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Master Magnetics Neodymium Retractable Retrieving Magnet 07588

Retractable Retrieving Magnet. This innovative magnetic tool can be bent and angled into crowded and congested small spaces to retrieve metal screws, nails and more.

Features the following:
  • Shielded Sides - Targets pickup - won't attract to metal surroundings until activated. Won't attract to other tools when stored in toolbox.
  • Flexible - Snakes through difficult or confined areas such as cramped engine compartments, behind heavy equipment, down drains or heating vents. Holds shape for hard-to-reach items.
  • Plunger Handle - User can activate magnet when tool is in position for retrieval. Thermoplastic handle and round knob for sturdy grip and comfort. 23 inches long.
  • Neodymium Magnet - 2 lbs. pull.


Weights & Dimensions

  • Width 2-15/16 in
  • Base Diameter Or Dimension .59 in
  • Handle Length 23 in
  • Length 23 in
  • Weight Capacity 5 lbs
  • Height 1-5/16 in
  • Magnet Size 1/2" x 1/2"
  • Weight 0.43 lbs

Product Details

  • Assembly Required Assembled
  • Type Neodymium Magnet
  • UPC 095421075881
  • Brand Master Magnetics
  • Package Quantity 1
  • Material Steel/Neodymium
  • Style Pickup Tool
  • Manufacturers Part Number 07588
  • Color Family Silver, Black & Red

Warranty

  • Warranty Life Time
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Magnetics Neodymium Retractable Retrieving Magnet 07588

Master Magnetics Neodymium Retractable Retrieving Magnet 07588

Item #: WBB1798396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant