Pacon® Neon Bond Paper, 8-1/2" x 11", 24 lb, Yellow, 100 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Hot fluorescent colors that bring your message to life. An all-purpose bond colored on one side and comes in a film wrapped package. Excellent for printing, photocopies and is laser compatible. Recyclable.
PRICE
$17.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
Product Details
| Type | Bond/Coated Paper |
| Color | Yellow |
| For Use With | Laser Printers, Copiers |
| Print Technology | Laser |
| Paper Color Family | Yellow |
| Paper Type | Stationery |
| Style | Bond/Coated Paper |
| Description | Neon Bond Paper |
| Package Quantity | 100 Sheets/Pack |
| Manufacturers Part Number | PAC104316 |
| Brand | Pacon |