x

Take 15% off your entire order!

Offer applied at checkout

+

NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair

NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair

Item #: WBB1742853

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • M
  • L
  • XL
  • 2XL

L

Frequently Purchased Together

  • OccuNomix Heat Pax Toe Warmers 5-Pack, 1106-10TW

    $4.75

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

    $7.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $89.95

Clearance Price: $85.45

Save $4.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® 31151 Economy PVC Knee Boots, Black, Plain Toe, Cleated Outsole, Size 6

Tingley® 31151 Economy PVC Knee Boots, Black, Plain Toe, Cleated Outsole, Size 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® 31151 Economy PVC Knee Boots, Size 11, Black, Plain Toe, Cleated Outsole

Tingley® 31151 Economy PVC Knee Boots, Size 11, Black, Plain Toe, Cleated Outsole

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 9

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 9

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® 31151 Economy PVC Knee Boots, Size 8, Black, Plain Toe, Cleated Outsole

Tingley® 31151 Economy PVC Knee Boots, Size 8, Black, Plain Toe, Cleated Outsole

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ LL-1 Laser Lite® Ear Plugs, Disposable, NRR 32, Uncorded, 200 Pairs/Box

Howard Leight™ LL-1 Laser Lite® Ear Plugs, Disposable, NRR 32, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair

NEOS'® STABILicers®outsoles with 32 replaceable cleats per pair embedded in the sole to help maintain traction in the worst winter conditions and helps lower the risk for slips and falls on and off the job site. Rugged but lightweight and comfortable for long wear, STABILicers® are a smart solution for warmth and traction control. NEOS® STABILicers® outsole. Adjustable hook and loop strap for a secure and comfortable fit. 2.5 mm polyurethane internal bootie with waterproof membrane. Optional 10-mm removable EVA insole sold separately. Cleat wrench included with each pair. Available in size Medium to 2X-Large.

  • BRAND Honeywell Safety
  • MANUFACTURERS PART NUMBER VNS1-BLK-LRG
  • OUTSOLE MATERIAL Polyurethane
  • FOOTWEAR SOLE PATTERN Studded
  • SHANK MATERIAL Nylon
  • MIDSOLE MATERIAL Nylon
  • UPPER MATERIAL Nylon
  • STYLE Cold Weather
  • BOOT HEIGHT 11"
  • INSULATED Yes
  • FOR USE WITH Agriculture, Construction, Forestry, Utilities
  • SIZE L
  • SERIES Voyager™
  • INSULATION TYPE Polyurethane
  • MATERIAL Nylon, Polyurethane
  • TYPE Plain Toe
  • PACKAGE QUANTITY 1 Pair
  • CLOSURE TYPE Hook And Loop
  • GIFT ITEM Yes
  • GENDER Mens
  • APPROVALS OR CERTIFICATIONS Meets ANSI Z41-1991 - OSHA 1910.136
  • WATERPROOF Yes
  • SLIP RESISTANT Yes
  • DESCRIPTION NEOS® Voyager™ STABILicers® Nylon Mid-Overshoes
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Military Work Glove - Waterproof Winter - Large

Military Work Glove - Waterproof Winter - Large

Item #: B542789

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Item #: B305935

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.25

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Item #: B1378488

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.50

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

Item #: B604703

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Ergodyne® N-Ferno® 2-Piece Fleece Balaclava, Black, 16826

Ergodyne® N-Ferno® 2-Piece Fleece Balaclava, Black, 16826

Item #: B910955

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.00

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Item #: B910970

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.10

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708377

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Item #: 116268

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Global Industrial™ Gravity Fed Portable Eyewash Station, 20 Gallon

Global Industrial™ Gravity Fed Portable Eyewash Station, 20 Gallon

Item #: 708387

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$252.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: B2024177

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

OccuNomix Heat Pax Toe Warmers 5-Pack, 1106-10TW

$4.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

$7.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair

NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair

Item #: WBB1742853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair
    NEOS® Voyager™ VNS1-BLK-LRG, STABILicers, Black Overboot, L, 1 Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant