Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1797024

MPN #: NERP005L-15

Harrington NERP005L-15 NER Electric Hoist w/ Push Trolley - 1/2 Ton, 15' Lift, 15 ft/min, 208V

Product Description
The NERP Series of electric chain hoists from Harrington were designed using the latest technology and incorporating a push/pull trolley. The results are high quality, low headroom, full-featured hoists that provide daily reliable performance in both routine situations and severe working environments. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, count hour meter which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend chain life, cooler motor and brake attributed to the fan cooled motor, low profile upper and lower limit switches and plug in pendant and power supply cords. Hoist are UL listed to UL 1340, built environmentally friendly meeting RoHS requirements and exceed ASME H4 Duty Rating. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

PRICE
$3,935.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight83 lbs
Control Cord Length11 ft
Head Room16-5/16 in
Lift15 ft
Flange Width2-9/32 to 4 in
Lift Speed15 ft/min

Product Details

Assembly RequiredYes
TypeSingle Chain
Horsepower3/4 HP
ColorYellow
SeriesNER
Hertz60 Hz
Voltage208 V
MaterialDie-Cast Aluminum Body
Phase3
Manufacturers Part NumberNERP005L-15
Operating Conditions-4°F to 104°F
BrandHarrington