Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1797029

MPN #: NERP020LD-15

Harrington NERP020LD-15 NER Electric Hoist w/ Push Trolley - 2 Ton, 15' Lift, 14/2.5 ft/min, 230V

Product Description
The NERP dual speed series of electric chain hoists from Harrington incorporate a push/pull trolley with an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, variable frequency drive allowing speed adjustability and integral count hour functionality which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend chain life, cooler motor and brake attributed to the fan cooled motor, low profile upper and lower limit switches and plug in pendant and power supply cords. Hoist are UL listed to UL 1340, built environmentally friendly meeting RoHS requirements and exceed ASME H4 Duty Rating. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

PRICE
$7,559.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight198 lbs
Control Cord Length11 ft
Head Room25 in
Lift15 ft
Flange Width3-1/4 to 6 in
Lift Speed14/2.5 ft/min

Product Details

Assembly RequiredYes
TypeSingle Chain
Horsepower2-3/8 HP
ColorYellow
SeriesNER
Hertz60 Hz
Voltage230 V
MaterialDie-Cast Aluminum Body
Phase3
Manufacturers Part NumberNERP020LD-15
Operating Conditions-4°F to 104°F
BrandHarrington