Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB970493

MPN #: QSB803RD

Plastic Nesting Storage Shelf Bin QSB803 4-3/8"W x 17-7/8"L x 8"H Red - Pkg Qty 20

Product Description
Plastic Shelf Storage Bin QSB803 Nestable, 4-3/8"W x 17-7/8"D x 8"H, Red

New STORE MAX 8" Shelf bins offer 95% more storage capacity when compared to the standard 4" high bins and 65% more than the 6" bins. The new STORE MAX 8" bins will truly maximize and organize your space. FDA Compliant Resin & Colorant. Manufactured from high density polypropylene, these bins feature a molded in label holder, built in rear hang lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. Edges are reinforced for added strength. They are designed for 12", 18" and 24' deep shelf units, racks or standard shelving. Optional dividers are a perfect accessory to subdivide and keep parts separated as needed.

PRICE
$160.00  Sold in packages of 20 / $8.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width4-3/8 in
Height8 in
Size (L x W x H)17-7/8 x 4-3/8 x 8 in
Inside Length16-1/2 in
Inside Width3 in
Inside Height8 in
Weight Capacity50 lbs
Weight0.4 lbs

Product Details

Assembly RequiredNo
ColorRed
Number of Divider Slots7
MaterialPolypropylene
Package Quantity20
Manufacturers Part NumberQSB803RD
Stack and/or NestNest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant