Plastic Nesting Storage Shelf Bin QSB802 6-5/8"W x 11-5/8"L x 8"H Clear - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Shelf Storage Bin QSB802CL Nestable 6-5/8"W x 11-5/8"D x 8"H Clear
New STORE MAX 8"Clear Shelf bins offer 95% more storage capacity when compared to the standard 4" high bins and 65% more than the 6" bins. The new STORE MAX 8" bins will truly maximize and organize your space. Manufactured from high density polypropylene, these bins feature a molded in label holder, built in rear hang lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. Edges are reinforced for added strength. They are designed for 12", 18" and 24' deep shelf units, racks or standard shelving. Optional dividers are a perfect accessory to subdivide and keep parts separated as needed.
New STORE MAX 8"Clear Shelf bins offer 95% more storage capacity when compared to the standard 4" high bins and 65% more than the 6" bins. The new STORE MAX 8" bins will truly maximize and organize your space. Manufactured from high density polypropylene, these bins feature a molded in label holder, built in rear hang lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. Edges are reinforced for added strength. They are designed for 12", 18" and 24' deep shelf units, racks or standard shelving. Optional dividers are a perfect accessory to subdivide and keep parts separated as needed.
PRICE
$315.00 Sold in packages of 30 / $10.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 6-5/8 in |
| Height | 8 in |
| Size (L x W x H) | 11-5/8 x 6-5/8 x 8 in |
| Inside Length | 10-3/16 in |
| Inside Width | 5-1/2 in |
| Inside Height | 8 in |
| Weight Capacity | 50 lbs |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Color | Clear |
| Number of Divider Slots | 7 |
| Material | Polypropylene |
| Package Quantity | 30 |
| Manufacturers Part Number | QSB802CL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |