New Age Garden™ Rectangular Planter - 42"W x 18"D x 15"H
Write a Review
|
Questions & Answers (0)
Product Description
New Age Garden™ Planters are weather resistant, moisture proof and insect free. Sturdy construction. Quick assembly with no tools required. Easy cleaning and maintenance free. Outlasts similar wood planters by 3 to 1. Can be easily customized with paint or oil based stain. Instructions included. 1 Year warranty against defects in manufacture or material.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 18 in |
| Height | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Planter |
| Material | Wood-Plastic Composite |
| Description | Rectangular Planter |
| Color | Tan |
| Manufacturers Part Number | ELPT103-R42 |
| Shape | Rectangle |
| Brand | New Age Garden |
Warranty
| Warranty | 1 yr |