Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195361

MPN #: C32436HH6

New Age Standard HD-Bar Adjustable Aluminum Shelving Unit, 3 Shelves, 36"W x 24"D x 68"H

Product Description
The New Age Industrial C32436HH6 Standard Series Aluminum Adjustable Shelving Unit with HD-Bar Shelves is the ultimate solution for adaptable and enduring storage!

This complete shelving kit provides a robust and sanitary storage solution for a wide range of environments. Featuring three tiers of heavy-duty HD-Bar shelves, this unit measures a versatile 24 inches deep, 36 inches wide, and 68 inches high, offering ample vertical storage space. Crafted from high-quality aluminum, this shelving unit is not only incredibly strong, boasting an impressive weight capacity of 1100 lbs. per shelf, but also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding conditions.

The adjustable shelf design allows you to easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency. Invest in a shelving solution that combines strength, durability, and adaptability for your long-term storage needs.

Key Features and Benefits:
  • Complete 3-Tier Shelving Kit: Everything you need for immediate assembly and use
  • Heavy-Duty HD-Bar Shelves: Engineered for exceptional strength and support, holding up to 1100 lbs. per shelf
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last
  • Adjustable Shelf Height: Customize the spacing between shelves to perfectly fit your storage requirements
  • Ideal Dimensions (24"D x 36"W x 68"H): A versatile size suitable for various spaces and storage needs
  • 1-Year Guarantee Against Material Defects and Workmanship: Provides peace of mind in the quality of manufacturing
  • Lifetime Guarantee Against Rust and Corrosion: Ensures a long-lasting, pristine appearance and reliable performance in any environment
Ready to optimize your storage space with a durable and adaptable solution? Order your New Age Industrial C32436HH6 Standard Series Aluminum Adjustable Shelving Unit Kit today!

PRICE
$599.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height68 in
Weight31.2 lbs

Product Details

Type3 Shelf HD
Shelf Capacity1100 lbs
StyleHD-Bar Adjustable Shelving Unit
Number of Shelves3
MaterialAluminum
Manufacturers Part NumberC32436HH6
BrandNew Age Industrial

Warranty

Warranty1 yr

Compliance & Certifications

NSF CertifiedNo