Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Balance

Model # :WBB3775362

MPN #: MIDEVOLBG-10.5D

New Balance Evolve Men's AT EH Shoe, Alloy Toe, Size 10.5D, Black

Product Description
New Balance Evolve AT EH has been created to deliver all-day comfort to those who work long days on their feet. With EH (electrical hazard) protection, light-weight alloy toe and slip resistant outsole, this shoe offers protection whilst giving you the confidence to get the job done. The New Balance ACTEVA performance midsole technology also provides the ideal mix of support, cushioning and flexibility. Evolve AT EH is a modern and light go-to option for those wanting long-lasting durability in their work shoe, while not compromising on comfort and style. COMFORT WHILE YOU WORK. Innovative safety: The New Balance Evolve is a cutting-edge safety shoe setting new standards in the industry, merging athletic design with advanced safety features, exceeding ASTM standards.

Features:
  • Slip-resistant outsole
  • Light-weight alloy toe
  • Heel and tongue pull tab
  • Heel counter support
  • Electrical hazard
  • NB EVA Comfort Insert


PRICE
$134.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10.5

Product Details

MaterialVinyl
GenderMen's
Package Quantity1
ColorBlack
Manufacturers Part NumberMIDEVOLBG-10.5D
Toe TypeAlloy Toe
WaterproofNo
BrandNew Balance