Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Balance

Model # :WBB3775442

MPN #: WUFCCEHAP-10D

New Balance FF Cremorne Low Women's Safety Shoe, Composite Safety Toe, Size 10D, Orange

Product Description
The New Balance Fresh Foam Cremorne introduces a new line of safety shoes, available in both low and mid-cut options, designed to blend athletic performance with workplace safety. Emphasizing the catchphrase "Comfort While You Work," these shoes offer a stylish, colorful aesthetic along with cutting-edge safety features and technologies to support the modern worker. The mission is to enhance the performance and well-being of the modern worker through technologically advanced and aesthetically pleasing safety shoes. Unmatched comfort: Featuring Fresh Foam technology, the New Balance NPI Fresh Foam Cremorne CT provide exceptional cushioning and support, ensuring all-day comfort for the modern worker.

Features:
  • Composite Safety Toe
  • Debris Free Construction
  • Electrical Hazard
  • Slip Resistant
  • Security Friendly
  • AT Tread
  • Heat Resistant


PRICE
$149.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size10

Product Details

MaterialVinyl
GenderWomen's
Package Quantity1
ColorOrange
Manufacturers Part NumberWUFCCEHAP-10D
Toe TypeComposite Toe
WaterproofNo
BrandNew Balance