SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackable Export Hardwood GMA Open Deck Pallet, Heat Treated, 4-Way, 48" x 40", 2800 Lb Stat Cap

Stackable Export Hardwood GMA Open Deck Pallet, Heat Treated, 4-Way, 48" x 40", 2800 Lb Stat Cap

Item #: WB270268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-19 $37.95 ea.
  • Buy 20+ $36.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Stackable GMA Pallet, New Hardwood, 4-Way, 48"x40", 2800 Lb Stat Cap

Global Industrial™ Stackable GMA Pallet, New Hardwood, 4-Way, 48"x40", 2800 Lb Stat Cap

Global Industrial™ Low-Profile Pallet Jack Scale Truck, 27"W x 48"L Forks, 5000 Lb. Capacity

Global Industrial™ Low-Profile Pallet Jack Scale Truck, 27"W x 48"L Forks, 5000 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Free Shipping

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping

Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,48"x40",8000 Lb Stat Cap

Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,48"x40",8000 Lb Stat Cap

Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,48"x42",8000 Lb Stat Cap

Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,48"x42",8000 Lb Stat Cap

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 9"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 9"W x 6"H, Kraft - Pkg Qty 25

Foam Insulated Shipping Kit, 12"L x 10"W x 9"H, White

Foam Insulated Shipping Kit, 12"L x 10"W x 9"H, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

New Hard Wood Pallet 48" x 40" x 4-1/2"

Hardwood pallets are an economical alternative to plastic pallets. Constructed with 7 top boards and 5 bottom boards for durability. Stackable to save space. Perfect for storing and shipping drums. Holds up to four 55-gallon drums, or any bulky items. Pallets allow 4-way forklift access. The pallet is heat treated for international shipping. Price each and sold in pack of 5.

Weights & Dimensions

  • Width 40 in
  • Length 48 in
  • Weight Capacity 2,800 lbs
  • Height 4-1/2 in

Product Details

  • Availability Ships From Mfg
  • Condition New
  • Number of Compartments Four-Way Entry
  • Type Stackable
  • Brand Cutler
  • Top Deck Open
  • Material Hardwood
  • Wood Type Heat Treated Export
  • Manufacturers Part Number 48x40HT

Compliance & Certifications

  • Certifications ISPM 15 Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackable Export Hardwood GMA Open Deck Pallet, Heat Treated, 4-Way, 48" x 40", 2800 Lb Stat Cap

Stackable Export Hardwood GMA Open Deck Pallet, Heat Treated, 4-Way, 48" x 40", 2800 Lb Stat Cap

Item #: WB270268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant