Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
New Mitsubishi MSC105CVS Compressor w/ Clutch - Four Seasons 68489

Model #: WBB2473507

MPN #: 68489

New Mitsubishi MSC105CVS Compressor w/ Clutch - Four Seasons 68489

|
Questions & Answers (0)
PRICE
$467.95
Out of stock, please check back soon.
New Mitsubishi MSC105CVS Compressor w/ Clutch
  • New Compressors are validated for the equivalent of 100,000 miles
  • New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications
  • New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing
  • New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
  • New Compressors meet or exceed OE specifications

Application Summary: Chrysler Sebring (95) >> Mitsubishi Eclipse (98-95); Galant (96-94)

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Sebring - Engine: L4, 2.0L, 1996cc, 122ci, GAS   1995-1995
Mitsubishi+ Expand List– Hide List
  • Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1995-1998
  • Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1995-1998
  • Galant   1994-1996

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.