en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB261673BK

MPN #: 104-01-2032-1

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 1.5' x 2.5' Black

|
Questions & Answers (0)
PRICE
$82.95
Usually ships in 5 to 8 days
Select Color
ANTI-FATIGUE MATS
New Life™ Eco-Pro Anti-Fatigue Mat – 20" x 32", Black
New Life™ Eco-Pro Anti-Fatigue Mats are made using Bio-Foam®, an environmentally-sound plant-based material. Cellulon® polyurethane technology promotes healthy posture and support for the entire body. Low-profile, durable edges prevent tripping. Matte textured surface provides optimum friction. Certified by the National Floor Safety Institute for superior high-traction properties. Mat measures 20" x 32" and is 3/4" thick. Black. 5-Year Limited Warranty. Non-Returnable.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.