Fabri-Kal® Nexclear Polypropylene Drink Cups, 12-14 oz. Capacity, Clear, 50/Bag, 20 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Durable, polypropylene material makes these cups an excellent choice for your next party. Contact clear cups allow for complete product visibility. Convenient cups won't transfer odors or flavors. One lid series fits four of the most popular sizes, conserving storage space and speeding drink delivery. Large, embossed numbers on the base guarantee that you grab the right size and make identification easy. Embossed capacity marks offer easy, practical fill identification and portion control. Smooth rolled rims provide a safe, comfortable surface.
PRICE
$185.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-14 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 12-14 oz |
| Made in the USA | Yes |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Polypropylene Drink Cups |
| Color | Clear |
| Manufacturers Part Number | 9507060 |
| Brand | Fabri-Kal |