Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBAL421GZ

Nexel® Poly-Green® Wire Ledge, 21"W x 4"H

Product Description
Poly-Green® Ledge Snaps onto perimeter of providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use.

PRICE
$3.94

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height4 in

Product Details

Assembly RequiredNo
TypeLedge
ColorGreen
ApplicationWet/Dry
Accessory TypeLedge
FinishPoly-Green®
MaterialSteel
Package Quantity1
Manufacturers Part NumberAL421G
BrandNexel

Warranty

Warranty15 Year Limited