Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB798803

Nexel® 3 Shelf, Chrome Corner Wire Shelving Unit, 32"W x 24"D x 34"H

Product Description
Nexel® 32"W x 24"D x 34"H (3) Shelf Corner Media Stand - Chrome

Includes three heavy duty, height adjustable Wire Shelves and three 1" dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1" increments. Holds up to 600 lbs per shelf. No tools required; shelves are held in place with special designed friction clips. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish.
Limited one year warranty in dry application and usage.

Model 798803 will hold up to (34") Diagonall Width Flat Screen TVs & Monitors with a 16:9 wide screen aspect ration.

Shop For Shelf Liners
Shop For Cable Ties


PRICE
$75.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$75.95
Buy 3+ units
$71.95Save $4.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth24 in
Height34 in

Product Details

Assembly RequiredYes
TypeCorner Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
FinishChrome
Number of Shelves3
MaterialSteel
Manufacturers Part Number798803
Unit TypeStandard
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF