Nexel
Model # :WBB2378885
Nexel® Chrome, Safety Push Handle, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 handle and shelf clips.
PRICE
$12.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AE14C |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |