Nexel® AE14EP Nexelate™ Safety Push Handle 14"W
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Nexelate™ features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. Limited Seven Year Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Nexel
Model # :WBB2378886
Nexel® Nexelate®, Safety Push Handle, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00
1
1
Available on or around 12/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Nexelate® |
| Material | Steel |
| Color | Silver |
| Application | Wet/Dry |
| Manufacturers Part Number | AE14EP |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited yr |