Nexel
Model # :WBB2378878
Nexel® Black Epoxy, Safety Push Handle, 21"D
Write a Review
|
Questions & Answers (0)
Product Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Black Epoxy is an attractive rugged and affordable finish. Limited Seven Year Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$13.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 21 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Black Epoxy |
| Material | Steel |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | AE21B |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited yr |