Nexel® Bun Pan Is Used For Applications Including Hospitality, Catering, Food Service And More.
Nexel bun pan is made of 18 gauge aluminum for long lasting durability and corrosion resistance. Non-Perforated pans feature wire reinforced top perimeter edge for optimum strength. Units are nestable for consolidating space and storage convenience. Pans measure 18"W x 1"D x 26'L. Carton of 12.
Nexel
Model # :WB242941
Nexel® BP1826 Bun Pan, Full Size, 18"W x 26"L, 18 Ga. Aluminum, Wire Reinforced Edge - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$186.00 Sold in packages of 12 / $15.50 ea
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Depth | 1 in |
| Height | 1 in |
| Size | Full |
| Gauge | 18 ga |
Product Details
| Type | Bun Pan |
| Style | Non-Perforated |
| Material | Aluminum |
| Description | Bun Pan |
| Package Quantity | 12 |
| Manufacturers Part Number | BP1826 |
| Shape | Rectangle |
| Brand | Nexel |